0 items

Seagull Lighting Center Stage 100W 5-Light Medium E-26 Base Incandescent Wall or Bath Sconce

S4735

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5 - Medium G-25 100w max
  • Coordinates with products in the Sea Gull Lighting Center Stage - Chrome Collection
  • Decorative Chrome Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
Collection
Center Stage
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/4 in
ETL Listed
No
Energy Star Compliant
No
Height
4-1/4 in
Installation Type
Wall Mount
Length
30-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
100
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday