0 items

Seagull Lighting Gladstone 100W 5-Light Medium E-26 Incandescent Chandelier

S31851

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Gladstone
Color Finish
Smokey Amber
Glass Type
Smokey Amber
Height
138-3/8 in
Light Bulb Base Type
Medium E-26
Number Of Lights
5
Volts
120V
Watts
100
Width
23-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday