0 items

Seagull Lighting Pemberton 120 W 3-Light Medium Semi-Flush Mount Ceiling Light

S75075

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 - Medium A - Line 100 watt maximum
  • Constructed from metal materials
  • Coordinates with products in the Sea Gull Lighting Pemberton - Brushed Nickel Collection
  • Decorative Brushed Nickel Finish

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pemberton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched
Height
16-1/2 in
Length
15 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday