0 items

Seagull Lighting Lancaster 13-3/4 in. 100 W 1-Light Medium Wall Lantern

S8067

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy height 5 1/2", width 4 3/4", depth 5/8"
  • Extends 7 1/2"
  • Supplied with 6 1/2" of wire

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lancaster
Color Finish
Antique Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-3/4 in
Glass Type
Clear Curved Beveled
Height
13-3/4 in
Length
7-1/2 in
Light Bulb Base Type
Medium E-26
Material
Brass
UL Listed
Yes
Watts
100
Width
8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday