0 items

Seagull Lighting Windgate 13-7/16 in. 60 W 3-Light Candelabra Pendant

S54940

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Windgate
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
13-7/16 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
3
Watts
180
Width
22-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday