0 items

Seagull Lighting Bretton 15-1/4 in. 40 W 3-Light Candelabra Pendant

S5231

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 - Candelabra A - Line 40 watt maximum
  • Coordinates with products in the Sea Gull Lighting Bretton - Brushed Nickel Collection
  • Decorative Brushed Nickel Finish
  • Designed to install as a pendant or Semi-Flush Fixture
  • Lever handle to adjust volume

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bretton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Clear
Height
15-1/4 in
Length
9 in
Light Bulb Base Type
Candelabra E-12
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
120
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday