0 items

Seagull Lighting 17 W 2-Light Fluorescent in White

S59033LE15

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Required accessories:M4997 or M4999 Rough-in valve
  • ADA
  • Ballast 120V electronic NPF
  • lever handles

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
3-1/4 in
Length
24 in
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
17
Width
9 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday