Seagull Lighting 18 in. Downrod in Brushed Nickel

S1611962

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • All Sea Gull Lighting fixtures are UL or ETL listed
  • Decorative Brushed Nickel Finish
  • Raise your WOW Factor
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

SPECIFICATIONS

Color Finish
Brushed Nickel
Diameter
1/2 in
Length
18 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday