18W 1-Light Disk Light in Black
18W 1-Light Disk Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
- Decorative Black Finish
- All Sea Gull Lighting fixtures are UL or ETL listed
- The preferred brand choice of builders and electricians
- 1 - Wedge Xenon T5 8,12,18w max 12/ 24v
Documents
Specifications
- Beam Spread:
- 40°
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2800
- Diameter:
- 3-1/8 in
- Energy Star Compliant:
- No
- Height:
- 7/8 in
- Length:
- 3 in
- Light Bulb Shape Code:
- T5
- Light Bulb Style:
- Miniature
- Light Bulb Type:
- Compact Fluorescent
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 18 W
- Width:
- 3 in