0 items

Seagull Lighting Parkfield 2-Light Medium E-26 Base Semi-Flushmount Convertible Pendant

S7713002

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Parkfield
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
15 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Creme Parchment
Height
13-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday