2-Light Outdoor Ceiling Flushmount in Oxford Bronze

Part #S88068746  |  Item #4353215  |  Manufacturer Part #88068-746

Color/Finish:
Oxford Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Lambert Hill collection
  • 2 A19 Medium 60 watt light bulbs
  • clear seeded glass diffuser
  • Clear bulb(s) recommended for this fixture
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative oxford bronze finish to accent and brighten your room

Specifications

Bulb Type: LED

Color Finish: Oxford Bronze

Color Finish Category: Bronze Tones

Diameter: 13-1/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 7-1/2 in

Indoor Outdoor: Outdoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Material: Die Cast Aluminum

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 13-1/4 in