2-Light Semi-Flush Mount Ceiling Fixture in Brushed Steel
Sea Gull 2-Light Semi-Flush Mount Ceiling Fixture in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires 2 A19 medium 100W light bulbs
- cETL listed for dry locations
- Featured in the decorative Royce lighting products collection
- Decorative finish to accent and brighten your room
Specifications
- CSA Certified:
- Yes
- Collection:
- Sea Gull
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Alabaster
- Height:
- 10-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15 in