0 items

Seagull Lighting Academy 2-Light Wall or Bath Light

S44437

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Academy
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
10 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin White
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
17-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday