0 items

Seagull Lighting Ambiance 25 ft. Spool Indoor Cable

S9469

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All Sea Gull Lighting fixtures are UL or ETL listed
  • Decorative White Finish
  • Raise your WOW Factor
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

SPECIFICATIONS

Collection
Ambiance
Color Finish
White
Color Finish Category
Whites
Height
3/16 in
Length
25 ft
Material
Steel
UL Listed
Yes
Volts
12/24V
Watts
300
Width
3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday