26W 2-Light Compact Fluorescent GU24 Semi-Flush Mount Ceiling Fixture in Brushed Nickel

Part #S77262BLE962  |  Item #4705163  |  Manufacturer Part #77262BLE-962

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Compact Fluorescent

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Light Bulb Base Type: GU24

Number Of Lights: 2

Type: S77262BLE962

Watts: 26