0 items

Seagull Lighting Nash 3-Light 60W Ceiling Light

S75436

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
Nash
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
16-3/4 in
ETL Listed
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
5-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday