0 items

Seagull Lighting Driscoll 3-Light Bath Light

S4440403

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Driscoll
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Cased Opal Etched
Green
Energy Star, Yes
Height
12 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Glass, Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday