0 items

Seagull Lighting Huntsville 3-Light Hall Foyer

S5136103

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Huntsville
Color Finish
Blacksmith
Color Finish Category
Blacks
Height
23-7/16 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
Torpedo
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday