0 items

Seagull Lighting Windgate 4-1/2 in. 100 W 1-Light Medium Flush Mount Ceiling Fixture

S75940

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 11 1/2" D x 4 1/2" H
  • Alabaster glass
  • ETL listed for damp environments
  • Includes 6 1/2" of wire
  • Requires one medium base A19 100W lamp

SPECIFICATIONS

Collection
Windgate
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
11-1/2 in
Glass Type
Alabaster
Height
4-1/2 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
1
Watts
100

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday