0 items

Seagull Lighting Jamestowne 4-1/2 in. 100 W 1-Light Medium Lantern

S8456

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Jamestowne - Antique Bronze Collection
  • Decorative Antique Bronze Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Jamestowne
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
5-3/4 in
Glass Type
Clear Beveled
Height
11 in
Length
5-3/4 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Power Source
Hardwired
Watts
100
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday