0 items

Seagull Lighting Nash 4-1/2 in. 60W 2-Light Medium E-26 Base LED Flushmount Ceiling Fixture

S75435

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
Nash
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
14 in
ETL Listed
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
4-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday