0 items

Seagull Lighting Nash 4 in. 60W 1-Light Medium E-26 Base LED Flushmount Ceiling Fixture

S75434

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
Nash
Color Finish
White
Color Finish Category
Whites
Diameter
11-1/2 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Satin Etched
Green
Energy Star, Yes
Height
4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday