0 items

Seagull Lighting Parkfield 4-Light Bath Light

S4413004

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Parkfield
Color Finish
Flemish Bronze
Color Finish Category
Bronze Tones
Depth
6 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Creme Parchment
Height
9-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass, Steel, Zinc
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
75
Width
30-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday