0 items

Seagull Lighting Lancaster 40 W 3-Light Candelabra Lantern

S8040

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 - Candelabra Torpedo 40w max
  • Coordinates with products in the Sea Gull Lighting Lancaster - Polished Brass Collection
  • Decorative Polished Brass Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lancaster
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
11 in
Glass Type
Clear Curved Beveled
Height
23 in
Length
11 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Brass
Power Source
Hardwired
UL Listed
Yes
Watts
120
Width
11-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday