0 items

Seagull Lighting Sussex 5-1/2 in. 100W 1-Light Medium E-26 Base LED Flushmount Ceiling Fixture

S77063

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Supplied with 6 1/2" of wire

SPECIFICATIONS

Collection
Sussex
Color Finish
Antique Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
5-1/2 in
Length
10-1/2 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
10-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday