5-1/2 x 10-1/4 in. 60 W 2-Light Medium Outdoor Semi-Flush Mount Ceiling Fixture in Black

Part #GL756932  |  Item #204761  |  Manufacturer Part #7569-32

$ 43.96 EACH
(Pricing is for Black)

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Featured in the decorative Outdoor Ceiling collection
  • 2 A19 Medium 60 watt light bulbs
  • Clear textured glass panels
  • Clear bulb(s) recommended for this fixture
  • Meets Title 24 energy efficiency standards

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Color Finish: Black

Color Finish Category: Blacks

Cord Length: 6-1/2 ft

Depth: 10-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Textured

Height: 5-1/2 in

Indoor Outdoor: Outdoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Traditional

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

Number Of Lights: 2

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 2.9

Width: 7-3/4 in