Seagull Lighting 5-1/2 x 10-1/4 in. 60 W 2-Light Medium Outdoor Semi-Flush Mount Ceiling Fixture

S7569

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A great choice for your do-it-yourself project
  • C-UL-US listed for damp locations
  • Decorative white finish to accent and brighten your room
  • Supplied with 6 1/2" of wire
  • The preferred brand choice of builders and electricians

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Glass Type
Clear Textured
Height
5-1/2 in
Length
5-1/2 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
2
Power Source
Hardwired
UL Listed
Yes
Watts
120
Width
10-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday