0 items

Seagull Lighting Windgate 54-3/8 in. 100 W 3-Light Medium Chandelier

S35939

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Windgate
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Alabaster
Height
54-3/8 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
300
Width
20-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday