0 items

Seagull Lighting Parkfield 57-1/2 in. 3-Light Medium E-26 Base Chandelier

S3213003

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Parkfield
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
18-3/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched;White
Height
19-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Glass, Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
75
Width
18-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday