6-1/4 x 12 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in White
6-1/4 x 12 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with products in the Sea Gull Lighting White Mushroom - White Collection
- Decorative White Finish
- 3 - Medium A - Line 60w max
- Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 12 in
- Glass Type:
- Smooth White
- Height:
- 6-1/4 in
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in