0 items

Seagull Lighting Webster 60 W 1-Light Medium Flush Mount Ceiling Fixture

S5326

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2.2 gpm max.
  • Required accessories:M9000 Rough-in valve
  • ADA
  • Extends 4 3/4"
  • Lever Handles
  • Supplied with 6 1/2" of wire

SPECIFICATIONS

Collection
Webster
Color Finish
White
Color Finish Category
Whites
Glass Type
Opal
Height
4-3/4 in
Length
7-1/2 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
7-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday