0 items

Seagull Lighting Pemberton 60 W 9-Light Candelabra Chandelier

S31075

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy depth 1/14", diameter 5 3/4"
  • Overall height 161 1/2"
  • Supplied with 10' of chain
  • Supplied with 12' of wire

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pemberton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
28-1/2 in
Height
161-1/2 in
Length
28-1/2 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
9
UL Listed
Yes
Watts
540
Width
28-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday