Seagull Lighting

600 in. Indoor Cable in Black

Part #GL947012  |  Manufacturer Part #9470-12

Length:

600 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative Black Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
  • All Sea Gull Lighting fixtures are UL or ETL listed
  • Raise your WOW Factor
  • Decorative black finish to accent and brighten your room

Specifications

ADA Compliant: No

Bulb Type: LED

CARB OTC LEED Compliant: No

Color Finish: Black

Color Finish Category: Blacks

Depth: 600 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 5/8 in

Indoor Outdoor: Indoor

Length: 600 in

Lighting Style: Traditional

Material: Copper

NSF Certified: No

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Width: 3/8 in