0 items

Seagull Lighting Lancaster 7 in. 100 W 1-Light Medium Wall Lantern

S8037

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Lancaster - Antique Brushed Nickel Collection
  • Decorative Antique Brushed Nickel Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lancaster
Color Finish
Antique Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Glass Type
Clear Curved Beveled
Height
12-1/4 in
Length
7 in
Light Bulb Base Type
Medium E-26
Material
Brass
Power Source
Hardwired
UL Listed
Yes
Watts
100
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday