Seagull Lighting 72 in. Downrod for Ceiling Fan

S1617

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All Sea Gull Lighting fixtures are UL or ETL listed
  • Decorative Brushed Nickel Finish
  • Installation, operating, care and maintenance instructions included
  • Lifetime Limited Warranty
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • Raise your WOW Factor
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
  • cUPC/IAPMO listed

SPECIFICATIONS

Color Finish
Brushed Nickel
Diameter
1/2 in
Length
72 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday