72 in. Replacement Chain in Brushed Nickel

Part #GL9100962  |  Item #1868510  |  Manufacturer Part #9100-962

$ 34.98 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Decorative Brushed Nickel Finish
  • Sea Gull Lighitng - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
  • All Sea Gull Lighitng fixtures are UL or ETL listed
  • Raise your WOW Factor

Documents

Specifications

ADA Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

Energy Star Compliant: No

Length: 72 in

Lighting Style: Traditional

Material: Steel

NSF Certified: No

Origin: Global

Power Source: Hardwired

Product Type: Accessory Kit

Smart Home Enabled: No

Style: Traditional

UL Listed: No