75W 1-Light Incandescent Landscape Path Light in Emerald Green

Part #GL922695  |  Item #204702  |  Manufacturer Part #9226-95

$ 53.99 EACH

Color/Finish:
Emerald Green

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Supplied with 18-inches of wire
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Designed for damp and wet environments allowing for direct water contact
  • 1-year manufacturer warranty
  • Built with powder coating to protect against harsh weather
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for wet locations
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Color Finish: Emerald Green

Color Finish Category: Greens

Cord Length: 18 ft

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 7 in

Indoor Outdoor: Outdoor

Length: 5-7/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Die Cast Aluminum

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 75

Weight: 2

Width: 5-7/8 in