0 items

Seagull Lighting Serenity 8-1/4 in. 100 W 3-Light Medium Bracket

S44191

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate depth 1 15/16", diameter 5"
  • Center of outlet box up 4 3/4", center of outlet box down 5 3/4"
  • Extends 8 1/4"
  • Fixture may be mounted in the up or down position
  • Supplied with 6 1/2" of wire

SPECIFICATIONS

Collection
Serenity
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/4 in
Glass Type
Dusted Alabaster
Height
10-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
24-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday