8 in. Shower Trim with Clear Fresnel Glass in White
8 in. Shower Trim with Clear Fresnel Glass in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 8 in
- Energy Star Compliant:
- No
- Glass Type:
- Clear Fresnel
- Height:
- 4-1/4 in
- Light Bulb Shape Code:
- A19
- Material:
- Aluminum
- UL Listed:
- Yes
- Watts:
- 60 W