Seagull Lighting

Academy 100W 1-Light Extra Large Pendant in Heirloom Bronze

Part #GL65439782  |  Manufacturer Part #65439-782

Color/Finish:
Heirloom Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Academy collection
  • 1 A19 Medium 100 watt light bulb
  • satin white glass
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • This product features an updated design
  • cETL listed for damp locations
  • Supplied with 10 feet of wire
  • A great choice for your do-it-yourself project

Specifications

ADA Compliant: No

Bulb Type: LED

CARB OTC LEED Compliant: No

Collection: Academy

Color Finish: Heirloom Bronze

Color Finish Category: Bronze Tones

Depth: 17 in

Diameter: 17 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Satin White

Height: 12-1/4 in

Indoor Outdoor: Indoor/Outdoor

Length: 17 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 100

Weight: 10.6

Width: 17 in