Seagull Lighting

Acadia 30-1/2 in. 4-Light Bath Bar in Misted Bronze

Part #S44147814  |  Manufacturer Part #44147-814

Color/Finish:
Misted Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extends 8 1/4"
  • Backplate height 5 1/2",  width 11 in,  depth 1"
  • Center of outlet box up 5", center of outlet box down 5 1/2"
  • Fixture may be mounted in the up or down position
  • Supplied with 6 1/2" of wire

Documents

Specifications

Collection: Acadia

Color Finish: Misted Bronze

Color Finish Category: Bronze Tones

Depth: 8 in

Glass Type: Champagne Seeded

Height: 10-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Material: Steel

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 400

Width: 30-1/2 in