32-1/4 in. 9-Light Chandelier in Misted Bronze
Acadia 32-1/4 in. 9-Light Chandelier in Misted Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy depth 1 1/2", diameter 5 1/4"
- Supplied with 12' of wire
- Overall height 75 3/4"
- Supplied with 36" of chain
Documents
Specifications
- Collection:
- Acadia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Misted Bronze
- Glass Type:
- Champagne Seeded
- Height:
- 75-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Baroque
- Number of Lights:
- 9
- UL Listed:
- Yes
- Watts:
- 900 W
- Width:
- 32-1/4 in