Seagull Lighting Acadia 6-Light Chandelier in Misted Bronze

S31146814

Color Finish

(Pricing is for Misted Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Canopy depth 1 1/2", diameter 5 1/4"
  • Overall height 64 3/4"
  • Supplied with 12' of wire
  • Supplied with 36" of chain

SPECIFICATIONS

Collection
Acadia
Color Finish
Misted Bronze
Color Finish Category
Bronze Tones
Diameter
26-1/4 in
Glass Type
Champagne Seeded
Height
64-3/4 in
Length
26-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Baroque
Number Of Lights
6
UL Listed
Yes
Watts
600
Width
26-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday