0 items

Seagull Lighting Acadia 8-1/4 in. 2-Light Bath Bar in Misted Bronze

S44145814

Color Finish

(Pricing is for Misted Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Detailed in a decorative misted bronze finish
  • Featured in the decorative Acadia collection
  • Highlighted with champagne seeded glass shades
  • Uses Two medium 100 watt light bulb(s)

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Acadia
Color Finish
Misted Bronze
Color Finish Category
Bronze Tones
Depth
8-1/4 in
Glass Type
Champagne Seeded
Height
10-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
200
Width
14-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday