Address Light Fixture in Black

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Address Light Address Light Fixture in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Address Light Address Light Fixture in Black

  • Fast #
  • Part #V960012
  • Item #352162
  • Manufacturer Part #9600-12
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2 T3 1/4 Wedge 5 watt light bulbs and 2 T3 1/4 Wedge 5 watt light bulbs
  • Fixture is supplied with 1 light bulbs
  • Featured in the decorative Address Light collection
  • Decorative black finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • ETL listed for wet locations
  • Powder coat added to the finish to protect against aging.
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Address Light
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Rendering Index:
90
Color Temperature:
2550
Depth:
2-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
6-13/16 in
Indoor Outdoor:
Outdoor
Length:
6-81/100 in
Light Bulb Base Type:
Wedge
Light Bulb Shape Code:
T3
Light Bulb Type:
Xenon
Lighting Style:
Traditional
Lumens:
33
Material:
Die Cast Aluminum
NSF Certified:
No
Number of Lights:
2
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
No
Volts:
16V
Wall Sconce Type:
Outdoor
Watts:
5 W
Weight:
0.89 lb
Width:
12-3/8 in