Plastic Address Number Tile in White

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Address Light Plastic Address Number Tile in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Address Light Plastic Address Number Tile in White

  • Fast #
  • Part #V9061968
  • Item #3078094
  • Manufacturer Part #90619-68
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Powder coat added to the finish to protect against aging.
  • A great choice for your do-it-yourself project
  • Featured in the decorative Address Light collection
  • The preferred brand choice of builders and electricians
  • Decorative white plastic finish to accent and brighten your room
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Address Light
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
Yes
Energy Star Compliant:
No
Height:
5 in
Indoor Outdoor:
Outdoor
Lighting Style:
Traditional
Material:
Plastic
Material Type:
Polycarbonate
NSF Certified:
No
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
No
Wall Sconce Type:
Outdoor
Weight:
0.02 lb
Width:
2-1/4 in