3-Light 100W Medium E-26 Base Incandescent Chandelier in Brushed Nickel

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Alturas 3-Light 100W Medium E-26 Base Incandescent Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Alturas 3-Light 100W Medium E-26 Base Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #V3124603962
  • Item #7061754
  • Manufacturer Part #3124603-962
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Supplied with adjustable 12-feet of wire for a customized look
  • CETL listed for damp locations
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • A great choice for your do-it-yourself project
  • Supplied with 12 feet of wire
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Alturas
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
19 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched White
Height:
18-3/4 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
3
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Style:
Contemporary
UL Listed:
No
Volts:
120V
Watts:
100 W
Weight:
8.2 lb
Width:
19 in