50 ft. Spool Indoor Cable in White
50 ft. Spool Indoor Cable in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL listed for dry locations
- Supplied with 50 feet of wire
- Featured in the decorative Lx Indoor Cable collection
- Decorative white finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 600 in
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Material:
- Copper
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Weight:
- 4.2 lb
- Width:
- 3/8 in