Seagull Lighting Ambiance 60-150 W 12 V Hardwire Transformer in Black

S945612

Color Finish

(Pricing is for Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Includes terminal block for 12/2 AWG max. romex input and 10/2 AWG Ambiance® cable output
  • Moisture and shock resistant, employ automatically resetting short circuit protection, and are dimmable

SPECIFICATIONS

Collection
Ambiance
Color Finish
Black
Color Finish Category
Blacks
Height
1-11/16 in
Length
6-1/4 in
UL Listed
Yes
Volts
12V
Watts
150
Width
2-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday