Seagull Lighting

Barrington 60W 2-Light 120V Flushmount Ceiling Fixture in Brushed Stainless Steel

Part #GLSF240BS  |  Manufacturer Part #SF240BS

Color/Finish:
Brushed Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Barrington collection
  • 2 A19 Medium 60 watt light bulbs
  • White opal etched glass shade
  • UL listed for dry locations
  • UL listed for dry locations
  • A great choice for your do-it-yourself project
  • Decorative brushed steel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Barrington

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Depth: 13 in

Diameter: 13 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 7-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 13 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 2

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 5.8

Width: 13 in